MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/GREEN 35.5R


Trousers Olinda yellow/green

References
mascot:07179-470-1703-82C51
rubix:384A6219
ean:5707209581044
Pants Olinda 07179-470-1703 / 82C51
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
Size82C51
Class EN204712
See all Specifications

Product details : MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/GREEN 35.5R


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee pad pockets.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight960 g
ColourYellow
Size82C51
Class EN204712
Main materialPolyester
Grammage310 g/m²
Secondary colourGreen
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 63.87 excl. VAT
/ Each
£ 76.64 incl. VAT
  • Usually arrives within 14 working days