MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/GREEN 44.5R


Trousers Olinda yellow/green

References
mascot:07179-470-1703-82C60
rubix:384A6224
ean:5707209581143
Pants Olinda 07179-470-1703 / 82C60
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
Size82C60
Class EN204712
See all Specifications

Product details : MASCOT 07179 OLINDA TROUSERS W/K PCTS HV YEL/GREEN 44.5R


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with phone pocket, flap and hook and loop fastening. Knee pad pockets.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1060 g
ColourYellow
Size82C60
Class EN204712
Main materialPolyester
Grammage310 g/m²
Secondary colourGreen
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 63.87 excl. VAT
/ Each
£ 76.64 incl. VAT
  • Usually arrives within 14 working days