Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 29.5R
MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 29.5R
Trousers Orlando Black
References
mascot:
00773-430-09-82C45
rubix:
384A9437
ean:
5708628330213
Technical specifications
Colour
black
Size
82c45
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 29.5R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Ticket pocket and pen pocket. Reinforced back pockets. Thigh pocket with phone pocket, flap and hook and loop fastening.
Technical specifications
Attributes
Logistic Weight
720
g
Colour
black
Size
82c45
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18088 ACCELERATE LADIES TROUSERS W/K PCTS DNAVY 24R
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS DNAVY 32.5R
PORTWEST LW71YERS LADIES HI-VIS TROUSERS YELLOW SIZE S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DARK SAND/STONE GREY 34.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE/DNAVY 44.5R
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 27R
ORN 2580 SILVERSWIFT COMBAT TROUSER BLACK RED 50S
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 44.5R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 31.5T
HELLYHAN 77556_990-C52 CHELSEA EVO BRZ CNCT PANT BLACK W37
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DANTH 34.5R
MASCOT 17279 ADVANCED TROUSERS DNAVY 40.5R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 50.5R
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 38T
MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 38.5R