Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 31.5T
MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 31.5T
Workwear trousers Mascot
References
mascot:
13079-230-11010-90C47
rubix:
384A7762
ean:
5711074450183
Technical specifications
Colour
blue
Size
90c47
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 31.5T
Technical specifications
Attributes
Colour
blue
Size
90c47
Main material
cotton/polyester
Grammage
205
g/m²
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.90
excl. VAT
/
Each
£
74.28
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 34.5R
MASCOT 14379 JARDIM TROUSERS W/K PCTS DNAVY 36.5R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 40.5R
MASCOT 05079 LERIDA TROUSERS W/K PCTS ANTH 29.5R
MASCOT 17279 ADVANCED TROUSERS DNAVY 42.5S
MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 30.5R
MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 30.5S
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 38T
"REGATTA TRJ331R LINED ACTION TROUSERS NAVY 30"" R"
"REGATTA TRJ393L INFILTRATE STRETCH TROUSERS BLACK 40"" T"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 33.5S
MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 30.5T
MASCOT 05279 FARO TROUSERS W/T PCTS DANTH 42.5T
MASCOT 10179 HOUSTON TROUSERS W/K PCTS D'NAVY 29.5T
MASCOT 12079 DORTMUND TROUSERS W/T PCTS ROYAL/DNAVY 36.5T