MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 50.5R

Trousers Orlando Black

See technical information
References
Mascot:00773-430-09-82C66
Rubix:384A9451
EAN:5708628330435
Service pants Orlando 00773-430-09 / 82C66
Technical specifications
Colourblack
Size82/66
Main materialpolyester
See all Specifications

Product details : MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 50.5R


Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Ticket pocket and pen pocket. Reinforced back pockets. Thigh pocket with phone pocket, flap and hook and loop fastening.

Technical specifications


Attributes
Logistic Weight960 g
Colourblack
Size82/66
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 54.62 excl. VAT
/ Each
£ 65.54 incl. VAT
  • Usually arrives within 14 working days

Size

82/66
Select variants (42)