Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 34.5R
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 34.5R
Trousers Orlando navy
References
mascot:
00773-430-01-82C50
rubix:
384A9400
ean:
5708628330114
Technical specifications
Colour
navy
Size
82c50
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 34.5R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Ticket pocket and pen pocket. Reinforced back pockets. Thigh pocket with phone pocket, flap and hook and loop fastening.
Technical specifications
Attributes
Logistic Weight
820
g
Colour
navy
Size
82c50
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2660 LADIES KEA ACTION TROUSER BLACK 10T
ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 46T
ORN 2660 LADIES KEA ACTION TROUSER BLACK 22R
MASCOT 05279 FARO TROUSERS W/T PCTS BLACK 28R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 50T
MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 30.5R
ORN 8900 SCRUB TROUSERS HOSPITAL BLUE M
"REGATTA TRJ331S LINED ACTION TROUSERS BLACK 28"" S"
MASCOT 18088 ACCELERATE LADIES TROUSERS W/K PCTS DNAVY 18S
PORTWEST BZ30NATXL BIZWELD TROUSERS NAVY TALL SIZE XL
MASCOT 08131 RONDA TROUSERS W/H PCTS NAVY 42.5T
MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 36.5S
MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 26R
MASCOT 12355 BILOXI TROUSERS W/K PCTS BLACK 35.5R
ORN 8900 SCRUB TROUSERS BOTTLE S