Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 54.5R
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 54.5R
Trousers Orlando navy
References
mascot:
00773-430-01-82C70
rubix:
384A9411
ean:
5708628330381
Technical specifications
Colour
navy
Size
82c70
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 54.5R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Ticket pocket and pen pocket. Reinforced back pockets. Thigh pocket with phone pocket, flap and hook and loop fastening.
Technical specifications
Attributes
Logistic Weight
1000
g
Colour
navy
Size
82c70
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.03
excl. VAT
/
Each
£
64.84
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 28.5R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS GREEN 44.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 46.5T
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS DNAVY 48.5R
PORTWEST 2885 WORK TROUSERS ROYAL SIZE 36R
MASCOT 12355 BILOXI TROUSERS W/K PCTS BLACK 50.5R
"PORTWEST S233BKR36 WOMENS STRECH CARGO TROUSER 36"""
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS DNAVY 29.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 33.5R
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DANTH 32.5T
ORN 2850 SWIFT TRADESMAN TROUSER ANTHRACITE BLACK 52T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 30.5S
ORN 2900 VULTURE BALLISTIC TROUSER BOTTLE 50R
ORN 2850 SWIFT TRADESMAN TROUSER ANTHRACITE BLACK 28T
MASCOT 05279 FARO TROUSERS W/T PCTS DANTH 31.5R