MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 50.5T


Trousers Palermo navy/royal

References
mascot:00955-630-111-90C66
rubix:384A5412
ean:5708628169752
Pants Palermo 00955-630-111 / 90C66
brand logo
Technical specifications
Colournavy
Size90c66
Main materialcotton
See all Specifications

Product details : MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 50.5T


Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with hook and loop fastening and flap. Reinforced ruler pocket with small outside pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1140 g
Colournavy
Size90c66
Main materialcotton
Grammage350 g/m²
Material100% cotton
Secondary colourblue
Show UNSPSC/ECL@SS
£ 68.78 excl. VAT
/ Each
£ 82.54 incl. VAT
  • Usually arrives within 14 working days