MASCOT 14379 JARDIM TROUSERS W/K PCTS DNAVY 27R


Trousers Jardim dark navy

References
mascot:14379-850-010-82C42
rubix:384A6082
ean:5711074308217
Pants MACMICHAEL® Jardim 14379-850-010 / 82C42
brand logo
Technical specifications
Colournavy
Size82c42
Main materialpolyester
See all Specifications

Product details : MASCOT 14379 JARDIM TROUSERS W/K PCTS DNAVY 27R


Light fabric. Durable triple stitched seams on leg and crotch extend product life. Thigh pocket with hook and loop fastening and flap. Ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Colournavy
Size82c42
Main materialpolyester
Grammage245 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 35.35 excl. VAT
/ Each
£ 42.42 incl. VAT
  • Usually arrives within 14 working days