Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 12379 PATOS TROUSERS W/K PCTS ANTH/HV YEL 48.5R
MASCOT 12379 PATOS TROUSERS W/K PCTS ANTH/HV YEL 48.5R
Trousers Patos anthracite/yellow
References
mascot:
12379-430-88817-82C64
rubix:
384A6491
ean:
5711074159000
Technical specifications
Colour
grey
Size
82c64
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12379 PATOS TROUSERS W/K PCTS ANTH/HV YEL 48.5R
Fluorescent parts are Teflon®-treated and stain repellent, keeping them visible for a long time. Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Knee pad pockets.
Technical specifications
Attributes
Logistic Weight
1080
g
Colour
grey
Size
82c64
Class EN20471
1
Main material
polyester
Grammage
310
g/m²
Secondary colour
yellow
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.52
excl. VAT
/
Each
£
101.42
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER ORANGE 48R
LEO CT01 BIDEFORD ECOVIZ POLY/COTTON CARGO TROUSER YELLOW 30R
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV YEL/D'NAVY 33.5S
LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS YELLOW/GREY XS
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/NAVY 60R
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER RED/GREY 44T
PORTWEST S594 2XL EXTREME BIB AND BRACE ORANGE SIZE 2XL
MASCOT 19379 ACCELERATE SAFE TROUSERS W/T PCTS DNAVY/HV RED 36.5T
LEO CL05 WINSWELL ECOVIZ WOMENS LTWT CARGO TROUSER ORANGE 10S
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV ORG 34.5S
LEO L01 APPLEDORE ECOVIZ 4K CARGO OVERTROUSER ORANGE L
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV YEL/BLACK 33.5S
LEO CL01 PENNYMOOR ECOVIZ WOMENS PC CARGO TROUSER ORANGE 22S
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV YEL/DANTH 48.5R
LEO L20 LUNDY LTEC 20K HP BREATHABLE WPR OVERTROUSERS YELLOW M