Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility trousers
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV ORG 38.5T
MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV ORG 38.5T
Trousers Patos navy/orange
References
mascot:
12379-430-0114-90C54
rubix:
384A6440
ean:
5707209985668
Technical specifications
Colour
Navy
Size
90C54
Class EN20471
1
See all Specifications
Product details
Technical specifications
Product details : MASCOT 12379 PATOS TROUSERS W/K PCTS NAVY/HV ORG 38.5T
Fluorescent parts are Teflon®-treated and stain repellent, keeping them visible for a long time. Durable triple stitched seams on leg and crotch extend product life. Reinforced back pockets. Adjustable hammer loop. Knee pad pockets.
Technical specifications
Attributes
Logistic Weight
1000
g
Colour
Navy
Size
90C54
Class EN20471
1
Main material
Polyester
Grammage
310
g/m²
Secondary colour
Orange
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.80
excl. VAT
/
Each
£
81.36
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 20859 SAFE LIGHT TROUSERS W/T PCTS HV YEL 44.5T
LEO CT04 KINGFORD ECOVIZ STRETCH CARGO TROUSER ORANGE 36R
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV YEL/DNAVY 46.5T
MASCOT 15579 KENDAL TROUSERS W/K PCTS HV YEL/DANTH 33.5T
LEO WTL01 STARCROSS ECOVIZ WOMENS WORK TROUSER YELLOW 2XL S
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV RED/DANTH 48.5R
MASCOT 09131 ALMAS TROUSERS W/H PCTS HV YEL/NAVY 35.5T
MASCOT 15531 WIGAN TROUSERS W/H PCTS HV ORG/DNAVY 35.5T
LEO CT05 WINSFORD ECOVIZ LTWT STRETCH CARGO TROUSER ORANGE 48S
MASCOT 07179 OLINDA TROUSERS W/K PCTS HV ORG/GREEN 32.5S
LEO CT01 BIDEFORD ECOVIZ PC CARGO TROUSER YELLOW/GREY 42R
MASCOT 19079 ACCELERATE SAFE TROUSERS W/K PCTS HV YEL/DNAVY 35.5T
MASCOT 15679 LEEDS TROUSERS W/K PCTS DNAVY/HV ORG 30.5T
LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS ORANGE/GREY XS
LEO CL05 WINSWELL ECOVIZ WOMENS LTWT CARGO TROUSER NAVY 6R