MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DANTH 42.5R


Trousers Pittsburgh dark anthracite

References
mascot:10579-442-18-82C58
rubix:384A5819
ean:5707209826206
Pants Pittsburgh 10579-442-18 / 82C58
brand logo
Technical specifications
Colourgrey
Size82c58
Main materialpolyester
See all Specifications

Product details : MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DANTH 42.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced back pockets and ruler pocket. Thigh pocket with flap and hidden press studs. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight740 g
Colourgrey
Size82c58
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 56.00 excl. VAT
/ Each
£ 67.20 incl. VAT
  • Usually arrives within 14 working days