MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DNAVY 30.5R


Trousers Pittsburgh dark navy

References
mascot:10579-442-010-82C46
rubix:384A5682
ean:5707209823809
Pants Pittsburgh 10579-442-010 / 82C46
brand logo
Technical specifications
Colournavy
Size82c46
Main materialpolyester
See all Specifications

Product details : MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DNAVY 30.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced back pockets and ruler pocket. Thigh pocket with flap and hidden press studs. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight660 g
Colournavy
Size82c46
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 56.00 excl. VAT
/ Each
£ 67.20 incl. VAT
  • Usually arrives within 14 working days