MASCOT 09279 THASOS TROUSERS BLACK 36.5R


Trousers Thasos Black

References
mascot:09279-154-09-82C52
rubix:379A9627
ean:5707209728845
Pants Thasos 09279-154-09 / 82C52
brand logo
Technical specifications
ColourBlack
Size82C52
Main materialPolyester
See all Specifications

Product details : MASCOT 09279 THASOS TROUSERS BLACK 36.5R


Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Fly with zip. Back pockets, one with flap and hook and loop fastening.

Technical specifications


Attributes
Logistic Weight620 g
ColourBlack
Size82C52
Main materialPolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 64.85 excl. VAT
/ Each
£ 77.82 incl. VAT
  • Usually arrives within 14 working days