MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 40.5T

Trousers Totana navy

See technical information

References

Mascot:08679-154-09-90C56
Rubix:384A9047
EAN:5707209644251
Pants Totana 08679-154-09 / 90C56

Technical specifications

Colourblack
Size90/56
Main materialpolyester
See all Specifications

Product details : MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 40.5T


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable hammer loop. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight780 g
Colourblack
Size90/56
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
  • Usually arrives within 14 working days

Size

90/56