References
Regatta:TRJ334 S 540 16L
Rubix:377A7015
EAN:5051513057352

Product details : REGATTA TRJ334S WMS ACTION II TROUSERS NAVY 16 S
Regatta trj334s wms action ii trousers navy 16 s
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 16 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 17.65 excl. VAT
/ Each
£ 21.18 incl. VAT
- Usually arrives within 14 working days
