SPARTEX GI135Y MEDIUM DUTY THREE WAY TRUCK - BLUE - 250KG 1280 X 470 X

Truck

See technical informationSee documents

References

Spartex:UK-GI135Y
Rubix:239A9203
brand logo

Documents

Product details : SPARTEX GI135Y MEDIUM DUTY THREE WAY TRUCK - BLUE - 250KG 1280 X 470 X


Large 1500L x 750Wmm platform
Industrial General Purpose Trucks with either mesh or 15mm exterior grade plywood base
Mobile on REACH compliant, 340mm pneumatic steel centred wheels
Sides (2 x 275mm drop down) & ends interlock together
A multi-purpose truck which easily & quickly converts from a basic sack truck to a 4 wheel sack truck or platform truck
Fitted with 2 x 200mm rubber tyred wheels & 2 x 125mm rubber tyred castors
Horizontal platform height: 260mm
Toe plate size: 470 x 190mm
Versatile heavy duty steel truck with the capability of either being used as a platform truck, sack truck or 4 wheel sack truck

Technical specifications


Attributes
£ 194.16 excl. VAT
/ Each
£ 232.99 incl. VAT
  • Delivery usually within ( 4 ) days