370A9371 ALUTRUK ALUMINIUM PLATFORM TRUCK 150KG LOAD RATING SILVER
AluTruk Platform Truck
See technical informationSee documentsReferences
BIL Castors & Wheels:370A9371
Rubix:370A9371

Documents
Product details : 370A9371 ALUTRUK ALUMINIUM PLATFORM TRUCK 150KG LOAD RATING SILVER
Handle folds flat for easy storage
Durable, high quality aluminium decks
Cost-effective moving solution
Range of platforms to suit your needs
Durable, high quality aluminium decks
Cost-effective moving solution
Range of platforms to suit your needs
Technical specifications
Attributes
| Load capacity | 150 kg |
|---|---|
| Width | 470 mm |
| Height | 810 mm |
| Length | 740 mm |
Show UNSPSC/ECL@SS
£ 134.63 excl. VAT
/ Each
£ 161.56 incl. VAT
- Usually arrives within 14 working days
