PARKER WHK18LRCSOMDCF BANJO FITTING


Ermeto DIN banjo fittings

References
parker hannifin:WHK18LRCSOMDCF
rubix:395A8760
brand logo
brand logo
Technical specifications
Materialsteel (body);nbr (seal)
Type90° elbow
Threading diameter (inch)1/2 ''
See all Specifications

Product details : PARKER WHK18LRCSOMDCF BANJO FITTING


Banjo fittings are used in applications with limited space that involve high working pressure levels.
In the past, the Parker banjo fitting product range has included the W H(high-pressure resistant), SWVE (compact design) and DSVW (very good flow) properties series.
Now, we have combined these 3 series to create the new WHK series, uniting all of the advantages of our former banjo fitting designs.
Besides the product features also the product safety was improved. By the new design banjo bolts can not fall out during assembly thanks to the optimized design. Above that a mix-up between metric and inch dimensions is not possible anymore.

Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water

Applications:
Suitable for general hydraulic applications.

Features/ benefits:

• High-pressure resistant (up to 420 bar)

• Compact design

• Soft-sealing system with outstanding sealing properties

• Low pressure loss thanks to optimized banjo bolt design with angled drilling 

• 2-in-1: Metal sealing version available - no additional metal sealing ring required 

• Improved security 

• Improved warehouse management 

Accessories Included: n/a
Application: Chemical Transfer, Fuel Transfer, Hydraulics, Mobile Equipment, Oilfield, Packaging
Body Material: Steel
Brand: Ermeto
Configuration: Tube to Port
Connection 1 Size: 18 mm Tube O.D.
Connection 1 Size: 18 mm (O.D.)
Connection 1 Type: Male, 24° Cone
Connection 1 Type: Male 24° Cone
Connection 2 Size: G 1/2 A inch Thread
Connection 2 Size: G 1/2 A
Connection 2 Type: Male, BSPP
Connection 2 Type: Male BSPP
Division: High Pressure Connectors Europe Division
For Fluid Type: Hydraulic Fluids, Chemicals, Fuels, Gases, Steam
Industry: Agriculture, Automotive, Construction, Industrial Manufacturing Equipment, Marine, Material Handling, Transportation
Maximum Ambient Temperature: 300, 572
Maximum Fluid Temperature: 300, 572
Maximum Operating Pressure: 350
Minimum Ambient Temperature: -40
Minimum Fluid Temperature: -40
Product Series: EO Light
Product Style: Banjo
Product Type: Hydraulic DIN Fittings
Seal Material: NBR (Eolastic)
Seal Type: Soft Seal
Shape: Elbow 90°
Specifications Met: DIN, ISO 8434
Technology: Fluid & Gas Handling

Technical specifications


Attributes
Materialsteel (body);nbr (seal)
Type90° elbow
Threading diameter (inch)1/2 ''
Min. temperature-40 °C
Max. temperature300 °C
Exterior tube diameter18 mm
Show UNSPSC/ECL@SS
£ 33.72 excl. VAT
/ Each
£ 40.46 incl. VAT
  • Usually arrives within 14 working days