References
Festo:PAN-8X1,25-SI-400
Rubix:392A3490
Manufacturer :553890
EAN:4052568053017

Documents
Product details : FESTO 553890 400MTR PLASTIC TUBING
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistic Weight | 35,01 g |
|---|---|
| Inner diameter | 5.9 mm |
| Outer diameter | 8 mm |
| Colour | silver |
| Material | thermoplastic elastomer tpe-a |
| Reel length | 400 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 1,000.00 excl. VAT
/ Each
£ 1,200.00 incl. VAT
- Delivery usually within ( 2 ) days