Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Tubing
SMC TL1210-20 TUBE
SMC TL1210-20 TUBE
Series TL Tubing
References
smc:
TL1210-20
rubix:
2608734
Technical specifications
Outer diameter
12
mm
Reel length
20
m
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC TL1210-20 TUBE
Series TL high purity fluoropolymer tubing is available as standard in metric sizes of 10m or 20m rolls. The TL series has outstanding corrosion resistance, compatible with chemicals such as acids, bases and ultrapure water.
TL, Metric Size Fluororesin Tubing
Technical specifications
Attributes
Logistic Weight
500
g
Outer diameter
12
mm
Reel length
20
m
Colour
Transparent
Bend radius
110
mm
Material
PFA
846
mm
53
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
564.68
excl. VAT
/
Each
£
677.62
incl. VAT
Delivery usually within (
4
) days
Select variants (29)
Add to cart
Check our products from related categories
SMC TRB1209B-20 TUBE
SMC TIL11-10 HIGH PURITY FLUOROPOLYMER TUBING
MECALINE 885883 TUBE POLYAMIDE 12X10 100M CLEAR
FESTO 558207 PLASTIC TUBING 50MTR PLN-8X1,25-BL
FESTO 553927 PLASTIC TUBING
SMC TU0604Y1-100 MINIATURE POLYURETHANE TUBING
SMC T0425BU-20 20M NYLON BLUE TUBING
MECALINE 894168 CALIBRATED TUBES POLYURETHANE 12X8 100M BLACK
SMC TL0403-20 TUBE
FESTO 551454 200MTR PLASTIC TUBING
SMC TU0425BU-20-X214 CLEAN AND CHEMICAL RESISTANT TUBING POLY - TU-X21
SMC TRBU0805B-100 TUBE
SMC TRBU0604Y-20 F R DOUBLE LAYER POLYURETHANE TUBING
SMC T0604G-100 NYLOND TUBE GREEN
FESTO 570361 50MTR PLASTIC TUBING