References
SMC:TID05-8
Rubix:2608692
Manufacturer :TID05-8

Technical specifications
| Inner diameter | 3.15 mm |
|---|---|
| Outer diameter | 4.75 mm |
| Colour | transparent |
Documents
Product details : SMC TID05-8 DENATURED PTFE TUBING
Machine builders requiring extra flexible, heat and chemical resistant tubing now have the answer with our new Series TD/TID tubing range. Developed specifically for use in restricted space applications, this soft multi-purpose fluoropolymer tubing achieves a 20% increase in flexibility when compared to our existing TL/TH tubing. Available in both metric and inch sizes of between 4 -12 mm and 1/8" – 1/2" respectively, the tubing is made from denatured PTFE fluorine-based resin which provides high chemical and heat resistance up to + 260ºC. With Food Sanitation Approval (FDA), TD/TID is the perfect solution in Food and Packaging, Life Science, Semiconductor and Automotive industry applications.
•Applicable tubing O.D.: 1/8" to 1/2"
•Max. operating temperature: 260 °C
•Colour: translucent.
Size: 05 (3/16")
Roll Length: 25 ft. (8m)
•Max. operating temperature: 260 °C
•Colour: translucent.
Size: 05 (3/16")
Roll Length: 25 ft. (8m)
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Inner diameter | 3.15 mm |
| Outer diameter | 4.75 mm |
| Colour | transparent |
| Material | ptfe (polytetrafluoroethylene resin) |
| Reel length | 25 m |
| Min. temperature | -65 °C |
| Max. temperature | 260 °C |
Show UNSPSC/ECL@SS
£ 63.17 excl. VAT
/ Each
£ 75.80 incl. VAT
- Delivery usually within ( 4 ) days