FESTO 152701 PLASTIC TUBING 50MTR PAN-10X1,5-SI
Plastic tubing PAN
See technical informationSee documentsReferences
Festo:PAN-10X1,5-SI
Rubix:114A7363
Manufacturer :152701
EAN:4052568031046

Documents
Product details : FESTO 152701 PLASTIC TUBING 50MTR PAN-10X1,5-SI
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 360x360x130 mm |
|---|---|
| Logistic Weight | 48 g |
| Inner diameter | 7 mm |
| Outer diameter | 10 mm |
| Colour | grey |
| Material | plastic |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 252.17 excl. VAT
/ Each
£ 302.60 incl. VAT
- Usually arrives within 14 working days