SMC TAS0805B-20 TUBE

Flame Resist Tubing

See technical informationSee documents

References

SMC:TAS0805B-20
Rubix:125A0366
Manufacturer :TAS0805B-20
brand logo

Technical specifications

Inner diameter5 mm
Outer diameter8 mm
Colourblack
See all Specifications

Documents

Product details : SMC TAS0805B-20 TUBE


Series TRB flame resistance double layer tubing is suitable for air and water piping in environments where sparks from spot welders, etc., may be a problem. The double layer design uses a flame resistant resin (equivalent to UL-94 Standard V-0) for the outer layer. The TRB sereis is available in a variety of colors. 100m roll is available for all color types.
•Applicable tubing O.D.: Ø 4 to Ø 16 mm
•Operating temperature: 0 to 40 °C
•Colour: black.

Size: 0805 (ODØ8 IDØ5)
Roll Length: 20m Roll

Technical specifications


Attributes
Logistic Weight800 g
Inner diameter5 mm
Outer diameter8 mm
Colourblack
Materialnylon
Reel length20 m
Min. temperature0 °C
Max. temperature40 °C
£ 148.45 excl. VAT
/ Each
£ 178.14 incl. VAT
  • Delivery usually within ( 4 ) days