References
SMC:T0425G-20
Rubix:115A4596
Manufacturer :00073917
EAN:3618036145700

Documents
Product details : SMC T0425G-20 4MM NYLON GREEN TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 0425 (ODØ4 IDØ2.5)
Color: G (Green)
Roll Length: 20m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 0425 (ODØ4 IDØ2.5)
Color: G (Green)
Roll Length: 20m Roll
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Inner diameter | 2.5 mm |
| Outer diameter | 4 mm |
| Colour | green |
| Material | nylon 12 (polyamide) |
| Reel length | 20 m |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 15.37 excl. VAT
/ Each
£ 18.44 incl. VAT
- Delivery usually within ( 4 ) days