Tubing
Inner diameter | 7 mm |
---|---|
Outer diameter | 10 mm |
Reel length | 50 m |
Inner diameter | 7 mm |
---|---|
Outer diameter | 10 mm |
Reel length | 50 m |
Colour | Other |
Bend radius | 28 mm |
Material | Plastic |
Min. service pressure | -0.95 bar |
Max. service pressure | 10 bar |
Min. temperature | -35 °C |
Max. temperature | 60 °C |
Delivery usually within ( 2 ) days