References
Festo:PUN-H-F-8X1.25-SW
Rubix:263A6732
Manufacturer :8153399
EAN:4052568590277

Documents
Product details : FESTO 8153399 PLASTIC TUBING 50MTR PUN-H-F-8X1,25-SW
Strengths
•Highly resistant to microbes and hydrolysis
Food grade
Operating medium: compressed air, vacuum, water
Very easy installation
Food grade
Operating medium: compressed air, vacuum, water
Very easy installation
Applications
Suitable for energy chains
Technical specifications
Attributes
| Inner diameter | 5.7 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | black |
| Material | polyurethane;tpe-u (pu) (tubing) |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 82.76 excl. VAT
/ Each
£ 99.31 incl. VAT
- Usually arrives within 14 working days