• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,721)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,859)
  • Hydraulics(5,989)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,228)
  • Compressed air preparation(4,633)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Tubes and pipes
  6. Tubing
  7. MAKITA 195433-3 HOSE COMPLETE 28-3.5 SET

MAKITA 195433-3 HOSE COMPLETE 28-3.5 SET

Hose Set

See technical information

References

Makita:195433-3
Rubix:245A2440
EAN:0088381370264
brand logo
brand logo

Technical specifications

Colourblack

Product details : MAKITA 195433-3 HOSE COMPLETE 28-3.5 SET


Technical specifications


Attributes
Colourblack
Show UNSPSC/ECL@SS
£ 92.68 excl. VAT
/ Each
£ 111.22 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

MECALINE 860506 BI-POLYMER CALIBRATED TUBES 6X4 -25M GREENSMC TU0425C-20-X214 CLEAN AND CHEMICAL RESISTANT TUBING POLY - TU-X214SMC TU0604G4-100 100M POLYURETHANE TUBINGMECALINE 785594 CALIBRATED TUBES POLYURETHANE 4X2 5 100M BLUESMC TUH0428BU-100 HARD POLYURETHANE TUBINGMECALINE 846249 BI-POLYMER CALIBRATED TUBES 8X6 100M NATURALSMC TISA01B-20 20M SOFT NYLON BLACK TUBINGMECALINE 846330 CALIBRATED TUBES POLYAMIDE 25MTR 8X2 6 REDSMC TPS0604BU-100 POLYOLEFIN TUBING"MECALINE 867042 BRAIDED PVC HOSE FOR FOOD 10X16MM3/8"""FESTO 546286 PLASTIC TUBING 50MTR PAN-8X1,25-NTMECALINE BI-POLYMER CALIBRATED TUBE4X25 -25 MTR BOX BLACK 860501SMC TUH0858W-100 HARD POLYURETHANE TUBINGSMC TQ0806-20 DOUBLE LAYER SOFT FLUOROPOLYMER TUBESMC T1613B-100 16MM BLACK NYLON TUBE 100M
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap