References
SMC:IDK04-100-C1
Rubix:2603095
Manufacturer :01292336

Technical specifications
| Inner diameter | 2.5 mm |
|---|---|
| Outer diameter | 4 mm |
| Colour | transparent |
Documents
Product details : SMC IDK04-100-C1 MOISTURE CONTROL TUBE
Moisture control tube available in two shapes: linear and coil.
Outer diameter: 2 (only for linear shape), 4 and 6 mm.
Fluid temperature: 0 to 60 ºC.
Max. operating pressure: 0.7 MPa.
Tube effective lengths: 100 and 200 mm.
Applicable fitting: one touch fitting KQ2.
Outer diameter: 2 (only for linear shape), 4 and 6 mm.
Fluid temperature: 0 to 60 ºC.
Max. operating pressure: 0.7 MPa.
Tube effective lengths: 100 and 200 mm.
Applicable fitting: one touch fitting KQ2.
•Applicable tubing O.D.: Ø 2 to Ø 6 mm
•Two shapes: linear and coil
•Tube effective lengths: 100 and 200 mm.
Tube O.D.: 4mm
Tube Effective Length: 100mm
Coil Shape: C1
•Two shapes: linear and coil
•Tube effective lengths: 100 and 200 mm.
Tube O.D.: 4mm
Tube Effective Length: 100mm
Coil Shape: C1
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Inner diameter | 2.5 mm |
| Outer diameter | 4 mm |
| Colour | transparent |
| Material | fluoropolymer |
| Min. temperature | 0 °C |
| Max. temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 53.82 excl. VAT
/ Each
£ 64.58 incl. VAT
- Delivery usually within ( 4 ) days