References
Festo:PAN-12X1,75-GE
Rubix:392A3508
Manufacturer :553934
EAN:4052568053451

Documents
Product details : FESTO 553934 50MTR PLASTIC TUBING
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistic Weight | 68,78 g |
|---|---|
| Inner diameter | 8.4 mm |
| Outer diameter | 12 mm |
| Colour | yellow |
| Material | tpe-a |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 346.67 excl. VAT
/ Each
£ 416.00 incl. VAT
- Delivery usually within ( 6 ) days