References
SMC:TFU0425B-2
Rubix:114A4332
Manufacturer :TFU0425B-2
EAN:3618036140125

Documents
Product details : SMC TFU0425B-2 TUBE
Applicable tubing O.D.: Ø 2 to Ø 8 mm
Operating temperature: -20 to 60 °C
Colour: black.
Operating temperature: -20 to 60 °C
Colour: black.
•Applicable tubing O.D.: Ø 2 to Ø 8 mm
•Operating temperature: -20 to 60 °C
•Colour: black.
Size: 0425 (ODØ4 IDØ2.5)
Number of Cores: 2 Tubes
•Operating temperature: -20 to 60 °C
•Colour: black.
Size: 0425 (ODØ4 IDØ2.5)
Number of Cores: 2 Tubes
Technical specifications
Attributes
| Logistic Weight | 141 g |
|---|---|
| Inner diameter | 2.5 mm |
| Outer diameter | 4 mm |
| Colour | black |
| Material | polyurethane |
| Reel length | 10 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 25.67 excl. VAT
/ Each
£ 30.80 incl. VAT
- Delivery usually within ( 4 ) days