References
SMC:TU0604BU1-20
Rubix:116A8245
Manufacturer :TU0604BU1-20
EAN:3618036614695

Documents
Product details : SMC TU0604BU1-20 20M POLYURETHANE TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 2 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 0604 (O.D. Ø6 I.D. Ø4)
Color: BU1 (Blue, Solid)
Roll Length: 20 m
Reel Length: None
Suffix: None
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 0604 (O.D. Ø6 I.D. Ø4)
Color: BU1 (Blue, Solid)
Roll Length: 20 m
Reel Length: None
Suffix: None
Strengths
•Extremely flexible
Technical specifications
Attributes
| Logistic Weight | 385 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | blue |
| Material | polyurethane |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 18.16 excl. VAT
/ Each
£ 21.79 incl. VAT
- In stock: Next day delivery