References
SMC:TRB1075RP-20
Rubix:2608765

Documents
Product details : SMC TRB1075RP-20 FLAME RESISTANT TUBING
Flame-retardant double-layer polyamide tube Series trb
Technical specifications
Attributes
| Logistic Weight | 1978 g |
|---|---|
| Inner diameter | 7.5 mm |
| Outer diameter | 10 mm |
| Colour | pink |
| Material | nylon 11 (inner layer);pvc (outer layer) |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 120.41 excl. VAT
/ Each
£ 144.49 incl. VAT
- Delivery usually within ( 24 ) days