SMC T1075G-100 NYLON TUBE GREEN


Tubing

References
smc:T1075G-100
rubix:2608652
brand logo
brand logo
Technical specifications
Inner diameter7.5 mm
Outer diameter10 mm
Reel length100 m
See all Specifications

Product details : SMC T1075G-100 NYLON TUBE GREEN


Metric series T, nylon type, general air tubing is offered in 6 different colors. The T series is available in roll sizes 20m and 100m. The 100-meter rolls are available as standard in black and white only.

Technical specifications


Attributes
Logistic Weight3570 g
Inner diameter7.5 mm
Outer diameter10 mm
Reel length100 m
Colourgreen
Materialnylon 12
Show UNSPSC/ECL@SS
£ 250.13 excl. VAT
/ Each
£ 300.16 incl. VAT
  • Delivery usually within ( 4 ) days