References
Festo:PAN-V0-4X0,75-BL
Rubix:392A2667
Manufacturer :132899
EAN:4052568028497

Documents
Product details : FESTO 132899 PLASTIC TUBING
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Inner diameter | 2.5 mm |
|---|---|
| Outer diameter | 6 mm |
| Colour | blue |
| Material | pa12-p / pvc-p |
| Reel length | 50 m |
| Max. temperature | 90 °C |
| Wall Thickness | 0.75 mm |
Show UNSPSC/ECL@SS
£ 249.50 excl. VAT
/ 50 pieces
£ 299.40 incl. VAT
- Usually arrives within 14 working days