FESTO 558220 50MTR PLASTIC TUBING

Tubing

See technical informationSee documents

References

Festo:PLN-10X1,5-RT
Rubix:392A3521
Manufacturer :558220
EAN:4052568053932
brand logo

Technical specifications

Inner diameter7 mm
Outer diameter10 mm
Colourred
See all Specifications

Documents

Product details : FESTO 558220 50MTR PLASTIC TUBING


Plastic hose PLN-10X1.5-RT high resistance to chemicals and hydrolysis. Outer diameter=10 mm, flow-relevant bending radius=57 mm, inner diameter=7 mm, min. bending radius=22 mm, temperature-dependent operating pressure=-0.95 - 14 bar

Technical specifications


Attributes
Inner diameter7 mm
Outer diameter10 mm
Colourred
Materialplastic
Reel length50 m
Min. service pressure -0.95 bar
Min. temperature-30 °C
Max. temperature80 °C
£ 250.83 excl. VAT
/ Each
£ 301.00 incl. VAT
  • Delivery usually within ( 6 ) days