FESTO 610692 PLASTIC TUBING 25MTR PUN-H-6-TRT-25-CB
Plastic Tubing
See technical informationSee documentsReferences
Festo:PUN-H-6-TRT-25-CB
Rubix:263A6385
Manufacturer :610692

Documents
Product details : FESTO 610692 PLASTIC TUBING 25MTR PUN-H-6-TRT-25-CB
Flexible and hydrolysis-resistant tubing with standard O.D. in various colours in single or double tubing design.
Strengths
- High resistance to microbes and hydrolysis
- Suitable for use with energy chains
- Clean room-compatible combination with fitting NPKA
Applications
Suitable for energy chains
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Colour | red |
| Material | tpe-u (pu) |
| Reel length | 25 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 33.75 excl. VAT
/ Each
£ 40.50 incl. VAT
- Usually arrives within 14 working days