References
SMC:TD0806-20
Rubix:116A2730
Manufacturer :TD0806-20
EAN:3618036140255

Documents
Product details : SMC TD0806-20 DENATURED PTFE TUBING
Machine builders requiring extra flexible, heat and chemical resistant tubing now have the answer with our new Series TD/TID tubing range. Developed specifically for use in restricted space applications, this soft multi-purpose fluoropolymer tubing achieves a 20% increase in flexibility when compared to our existing TL/TH tubing. Available in both metric and inch sizes of between 4 -12 mm and 1/8" – 1/2" respectively, the tubing is made from denatured PTFE fluorine-based resin which provides high chemical and heat resistance up to + 260ºC. With Food Sanitation Approval (FDA), TD/TID is the perfect solution in Food and Packaging, Life Science, Semiconductor and Automotive industry applications.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Max. operating temperature: 260 °C
•Colour: translucent.
Size: 0806 (8mm)
Roll Length: 20m (66 ft.)
•Max. operating temperature: 260 °C
•Colour: translucent.
Size: 0806 (8mm)
Roll Length: 20m (66 ft.)
Technical specifications
Attributes
| Logistic Weight | 997 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 8 mm |
| Colour | transparent |
| Material | ptfe |
| Reel length | 20 m |
| Min. temperature | -65 °C |
| Max. temperature | 260 °C |
| 380 mm | |
| 50 mm |
Show UNSPSC/ECL@SS
£ 370.69 excl. VAT
/ Each
£ 444.83 incl. VAT
- Delivery usually within ( 4 ) days