References
IMI Norgren:34021905
Rubix:116A0130
Manufacturer :34021905

Product details : NORGREN 34021905 8MM DOUBLE SIDED TUBING CLIPS
Tube clips for double tube.
Technical specifications
Attributes
| Outer diameter | 8 mm |
|---|---|
| Material | steel, galvanized |
| Min. temperature | -50 °C |
| Max. temperature | 85 °C |
Show UNSPSC/ECL@SS
£ 2.43 excl. VAT
/ Each
£ 2.92 incl. VAT
- Usually arrives within 14 working days
