MECALINE POLYAMIDE TUBE POLYAMIDE 6X4 25 MTR BOX NATURAL 846303
POLYAMIDE TUBING (PA)
See technical informationSee documentsReferences
Mecaline:846303
Rubix:213A4151
EAN:3660338081477

Documents
Product details : MECALINE POLYAMIDE TUBE POLYAMIDE 6X4 25 MTR BOX NATURAL 846303
MECALINE Polyamide tubes made from high performance long chain polyamides for industrial and automotive applications. Broad chemical compatibility. Resistant to many aggressive liquids. Excellence in mechanical qualities.Temperature range: from -60°C to +130°C
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 6 mm |
| Colour | natural |
| Material | pa |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 26.28 excl. VAT
/ Each
£ 31.54 incl. VAT
- In stock: Next day delivery
