References
SMC:TIHC01B-16
Rubix:2608698
EAN:3618036138665

Documents
Product details : SMC TIHC01B-16 NYLON TUBING
Inch size, fluoropolymer tubing series TIH is available in 4 color variations (translucent, black, red, blue) and 11 size variations. Applicable fittings include high purity fluoropolymer fittings series LQ, and one-touch fittings series KQ2 and KJ. Applicable applications include food, medical care, semiconductor, automobile and general pneumatic piping.
•Approved by FDA
•Applicable tubing O.D.: 1/8" to 3/4"
•Operating temperature: -20 to 200 °C for air and 0 to 100 °C for water.
Tube Size: C01 (OD
Color: B [Black (Opaque)]
Roll Length: 16 (50 ft roll)
•Applicable tubing O.D.: 1/8" to 3/4"
•Operating temperature: -20 to 200 °C for air and 0 to 100 °C for water.
Tube Size: C01 (OD
Color: B [Black (Opaque)]
Roll Length: 16 (50 ft roll)
Technical specifications
Attributes
| Logistic Weight | 220 g |
|---|---|
| Inner diameter | 1.65 mm |
| Outer diameter | 3.18 mm |
| Colour | black |
| Material | fluorinated ethylene propylene resin |
| Reel length | 16 m |
Show UNSPSC/ECL@SS
£ 89.82 excl. VAT
/ Each
£ 107.78 incl. VAT
- Delivery usually within ( 4 ) days