References
SMC:TISA11B-20
Rubix:228A2113
EAN:3618036137712

Documents
Product details : SMC TISA11B-20 SOFT NYLON TUBING
The TISA series is a soft nylon tubing made for general air purposes. TISA is available in inch sizes and comes in a 20m roll as standard and is available in black or white.
Technical specifications
Attributes
| Logistic Weight | 698 g |
|---|---|
| Inner diameter | 6.99 mm |
| Outer diameter | 9.53 mm |
| Colour | black |
| Material | nylon 12 |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 65.84 excl. VAT
/ Each
£ 79.01 incl. VAT
- Delivery usually within ( 19 ) days