References
Festo:PUN-H-F-14X2-NT
Rubix:392A3074
Manufacturer :8153415
EAN:4052568590413

Product details : FESTO 8153415 PLASTIC TUBING
Flexible and hydrolysis-resistant tubing with standard O.D. in various colours in single or double tubing design.
Strengths
- High resistance to microbes and hydrolysis
- Suitable for use with energy chains
- Clean room-compatible combination with fitting NPKA
Applications
Suitable for energy chains
Technical specifications
Attributes
| Inner diameter | 9.8 mm |
|---|---|
| Outer diameter | 14 mm |
| Colour | natural |
| Material | tpe-u(pu) |
| Reel length | 50 m |
| Max. temperature | 60 °C |
| Wall Thickness | 2.1 mm |
Show UNSPSC/ECL@SS
£ 270.50 excl. VAT
/ 50 pieces
£ 324.60 incl. VAT
- Usually arrives within 14 working days