References
SMC:TPS1065G-20
Rubix:116A9219
Manufacturer :TPS1065G-20

Documents
Product details : SMC TPS1065G-20 POLYOLEFIN TUBING
The clean tubing series TP consists of a polyolefin tubing (TPH), and a soft poly- olefin tubing (TPS). Both are available in six different colours and available in 20m or 100m bundles.
Strengths
•Applicable for air, gas and water applications
Technical specifications
Attributes
| Inner diameter | 6.5 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | green |
| Material | polyolefin resin |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 73.44 excl. VAT
/ Each
£ 88.13 incl. VAT
- Delivery usually within ( 19 ) days