References
SMC:TQ0806-20
Rubix:2608757
Manufacturer :TQ1008-100
EAN:3618036619348

Documents
Product details : SMC TQ0806-20 DOUBLE LAYER SOFT FLUOROPOLYMER TUBE
Transferring chemicals has now been made easier thanks to our new two in one TQ Series tubing, providing a total solution in terms of durability and design flexibility. Featuring a double layer, the TQ Series is highly resistant to a large range of chemicals thanks to an internal fluoropolymer layer and its operating life is optimised due to an external abrasion resistant nylon resin. Sustained cost savings are also achieved thanks to an exceptionally smooth finish on the tube's internal surface that effectively washes away fluid residue and reduces the amount of cleaning solvents required. And with both layers being extruded together, no peeling is required offering a quick and easy assembly. With the ability to be used in tight-fitting spaces, the TQ Series is ideal for applications such as transferring ink to a printer, cleaning solvent to a washing machine and bonding agent or lubricating liquid to a machine tool.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -20 to 100 °C for air and 0 to 70 °C for water.
Size: 0806 (8mm)
Roll Length: 20m Roll
•Operating temperature: -20 to 100 °C for air and 0 to 70 °C for water.
Size: 0806 (8mm)
Roll Length: 20m Roll
Technical specifications
Attributes
| Logistic Weight | 512 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 8 mm |
| Colour | transparent |
| Material | fluoropolymer |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 150.48 excl. VAT
/ Each
£ 180.58 incl. VAT
- Delivery usually within ( 4 ) days