MECALINE CALIBRATED TUBE POLYURETHANE 10X6.5 25 MTR BOX BLACK 785587

POLYURETHANE TUBING (PU)

See technical informationSee documents

References

Mecaline:785587
Rubix:216A1172
EAN:3660338032400
CALIBRATED TUBES POLYURETHANE 10X6.5

Technical specifications

Inner diameter7 mm
Outer diameter10 mm
Colourblack
See all Specifications

Documents

Product details : MECALINE CALIBRATED TUBE POLYURETHANE 10X6.5 25 MTR BOX BLACK 785587


MECALINE Polyurethane tubings Shore 98 A, flexible translucent or coloured with great flexibility with very good flexibility and high dimensional accuracy. These tubes are particularly indicated for the pneumatic market, when a tight bending radius is needed for installation in narrow cabinets, Temperature range: from -40°C to +60°C.

Technical specifications


Attributes
Inner diameter7 mm
Outer diameter10 mm
Colourblack
Materialpu
Reel length25 m
£ 66.91 excl. VAT
/ Each
£ 80.29 incl. VAT
  • In stock: Next day delivery