References
SMC:TU1065BU-500
Rubix:265A1782
Manufacturer :TU1065BU-500
EAN:3618036612608

Product details : SMC TU1065BU-500
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
Strengths
•Available in 8 standard colours
Available in 2 roll sizes
Maximum operating pressure 0.8MPa at 20 C
Available in 2 roll sizes
Maximum operating pressure 0.8MPa at 20 C
Technical specifications
Attributes
| Inner diameter | 6.5 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | blue |
| Material | polyurethane |
| Reel length | 500 m |
| Min. service pressure | 8 bar |
| Max. temperature | 60 °C |
| Wall Thickness | 1.75 mm |
Show UNSPSC/ECL@SS
£ 1,342.33 excl. VAT
/ Each
£ 1,610.80 incl. VAT
- Delivery usually within ( 8 ) days