References
SMC:TISA13B-20
Rubix:116A5366
Manufacturer :TISA13B-20
EAN:3618036137699

Documents
Product details : SMC TISA13B-20 20M BLACK TUBE
The TISA series is a soft nylon tubing made for general air purposes. TISA is available in inch sizes and comes in a 20m roll as standard and is available in black or white.
•Applicable tubing O.D.: 1/8" to 1/2"
•Operating temperature: -40 to 100 °C for air and 0 to 50 °C for water
•Colours: black and white.
Size: 13 (ODØ12.7, IDØ9.56)
Color: B (Black)
•Operating temperature: -40 to 100 °C for air and 0 to 50 °C for water
•Colours: black and white.
Size: 13 (ODØ12.7, IDØ9.56)
Color: B (Black)
Technical specifications
Attributes
| Logistic Weight | 1161 g |
|---|---|
| Inner diameter | 9.56 mm |
| Outer diameter | 12.7 mm |
| Colour | black |
| Material | nylon |
| Reel length | 20 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 102.71 excl. VAT
/ Each
£ 123.25 incl. VAT
- Delivery usually within ( 4 ) days