MECALINE 894164 CALIBRATED TUBES POLYURETHANE 12X8 100M BLUE
POLYURETHANE TUBING (PU)
See technical informationSee documentsReferences
Mecaline:894164
Rubix:253A0666
EAN:3660338466137

Documents
Product details : MECALINE 894164 CALIBRATED TUBES POLYURETHANE 12X8 100M BLUE
MECALINE Polyurethane tubings Shore 98 A, flexible translucent or coloured with great flexibility with very good flexibility and high dimensional accuracy. These tubes are particularly indicated for the pneumatic market, when a tight bending radius is needed for installation in narrow cabinets, Temperature range: from -40°C to +60°C.
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 12 mm |
| Colour | blue |
| Material | pu |
| Reel length | 100 m |
| Min. temperature | -40 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 189.03 excl. VAT
/ Each
£ 226.84 incl. VAT
- Usually arrives within 14 working days
