MECALINE 860531 BI-POLYMER CALIBRATED TUBES 8X6 -100M RED

BI-POLYMER TUBING (BI-PO)

See technical informationSee documents
References
Mecaline:860531
Rubix:216A1129
EAN:3660338153891
BI-POLYMER CALIBRATED TUBES 8X6 -100M RED
Technical specifications
Inner diameter6 mm
Outer diameter8 mm
Colourred
See all Specifications
Documents

Product details : MECALINE 860531 BI-POLYMER CALIBRATED TUBES 8X6 -100M RED


MECALINE Bi-Polymer tubing is very innovative combining in one product the best properties of Polyurethane and Polyamide. An exclusive recipe of co-polymers that grants to the tubing high flexibility and kinking behaviour, very good dimensional stability, good resistance to hydrolysis, good chemical resistance, excellent temperature resistance (from -40°C to +100°C).

Technical specifications


Attributes
Inner diameter6 mm
Outer diameter8 mm
Colourred
Materialbi-po
Reel length100 m
Show UNSPSC/ECL@SS
£ 93.16 excl. VAT
/ Each
£ 111.79 incl. VAT
  • Usually arrives within 14 working days